Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XX1019020

Millipore

Millipore All-Glass Filter Holder - Kit

90 mm, Stainless steel screen membrane support, 1L Funnel

Synonym(s):

All-glass filter holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

PTFE seal
PTFE-coated screen
anodized aluminum spring clamp(s)
borosilicate glass base
borosilicate glass funnel(s)
stainless steel screen
tubulated borosilicate glass cap

Agency

suitable for EPA 1613

technique(s)

vacuum filtration: suitable

filter diam.

90 mm

filtration area

45.5 cm2

funnel capacity

1 L

fitting

inlet funnel
6 mm (1/4 in.) O.D. outlet tubulated cap sidearm for vacuum

application(s)

filtration

compatibility

for use with All-Glass Filter Holder

shipped in

ambient

General description

Millipore All-Glass Filter Holders - Kit
90 mm, Stainless steel screen membrane support, 1L Funnel

The Millipore All-Glass Filter Holder was designed for the filtration of aqueous and organic or corrosive liquids for particulate contamination analysis. The holder can also be used for HPLC solvent preparation. The vacuum connection is integrated into the filter holder base and flask cap, above the filtrate exit level. With this design, you can avoid unintentionally drawing filtrate into vacuum tubing. This design also allows simple transfer of filtrate (i.e., HPLC solvents) by pouring from the receiver flask.

This item is a Kit composed of the following items:
(Catalog Number - Description)
XX1019000 - Millipore Glass funnel, 1L, 90 mm, Borosilicate, Ground glass seal
XX1019003 - Millipore Spring Clamp, 90 mm, Aluminum
XX1019004 - Millipore Glass Base and Cap, 90 mm, For use with stainless steel screen support, Screen sold separately
XX1009002 - Millipore Stainless Steel Support Screen, 90 mm
XX1009010 - Millipore PTFE Gaskets, 90 mm, 10/PK

Features & Benefits:
• All-Glass construction has broad chemical compatibility
• Borosilicate glass parts contact liquid, with ground-glass sealing surfaces
• Vacuum connection to flask cap simplifies transfer of filtrate

Applications:
Particle Contamination Analysis, HPLC Solvent Filtration, General Filtration and Clarification

Principle

Vacuum

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

This page is intended to make it easier to find the consumables you need based on the analytical method you’re using. Methods included on this page come from the EPA, Standard Methods and ASTM.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service