Skip to Content
MilliporeSigma
All Photos(1)

Documents

XITXSP180

Millipore

Spare Tubing, 100 ft

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151819
eCl@ss:
32031690

manufacturer/tradename

Integritest®

Quality Level

H

1 in.
25 mm

W

12 in.

depth

12 in.

weight

16 oz

compatibility

for use with INTEGRITEST® 5

storage temp.

2-30°C

Legal Information

INTEGRITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service