Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

XF3001200

Millipore

Epifluorescence Filter Holder, 13 mm, stainless steel

Epifluorescence Filter Holder, 13mm, stainless steel

Synonym(s):

Filter Holder, Stainless Steel Filter Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

anodized aluminum spring clamp(s)
silicone stopper
stainless steel base
stainless steel funnel(s)

technique(s)

vacuum filtration: suitable

filter diam.

13 mm

filtration area

0.7 cm2

funnel capacity

250 mL

fitting

inlet funnel
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Epifluorescence Filter Holder

shipped in

ambient

General description

Designed for accurate, quantitative vacuum filtration of samples for bacteriological analysis by epifluorescence microscopy, the highly polished stainless steel funnel prevents bacteria cells from adhering to the surface.

Applications:
Bacteriological Analysis by Epifluorescence Microscopy

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service