Skip to Content
MilliporeSigma

SLFA050

Millex™ hydrophobic PTFE vent filter

pore size 1.0 μm, diam. 50 mm, non-sterile, 1/4-1/2 in. hose barb, sterilization compatible with autoclavable

Synonym(s):

1.0 μm PTFE syringe filter, Fluoropore® PTFE syringe filter, Millex-FA Vacuum Line Protector, Millex-FA vent filter, disposable syringe filter, syringe filter, vacuum line filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104922
NACRES:
NB.22
eCl@ss:
32031690
Pore size:
1.0 μm
Diam.:
50 mm
Sterility:
non-sterile
Material:
PTFE membrane, polypropylene housing
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

PTFE membrane, polypropylene housing

sterility

non-sterile

sterilization compatibility

autoclavable compatible

product line

Millex™

feature

hydrophobic

manufacturer/tradename

Millex™

parameter

≥30 L/min air flow rate at 5 psi, 35 L/min air flow rate at 5 psi (typical), 4.1 bar max. inlet pressure (60 psi)

technique(s)

analytical sample preparation: suitable, gas filtration: suitable, vent filtration: suitable

diam.

50 mm

filtration area

19.6 cm2 (3 in2)

housing diam.

62 mm

inlet to outlet H

72 mm

matrix

Fluoropore®

pore size

1.0 μm

input

sample type organic solution(s)
gas

fitting

inlet stepped hose barb (with Female Luer slip interior), outlet stepped hose barb (with Female Luer slip interior)

shipped in

ambient

storage temp.

no temp limit

General description

Millex™ syringe filter units with hydrophobic Fluoropore membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore membrane can also be used for sterilizing or clarifying organic solutions. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional

Application

  • Sterilizing Gases
  • Vacuum Line Protection
  • Venting Sterile Containers
  • Sterilizing and Clarifying Organic Solutions

Features and Benefits

  • 50 mm Millex™ units ideal for vacuum line protection
  • All Millex™ hydrophobic PTFE units are bi-directional in flow

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Millex is a trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

— or —

Try our Product Selector Tool to narrow your options




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library