Skip to Content

RNWP04700

Nylon Membrane Filter, 1.2 μm Pore Size

Millipore, filter diam. 47 mm, hydrophilic

greener alternative

Greener Alternative

Synonym(s):

Nylon Net Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
1.2 μm pore size
Material:
Nylon membrane, plain filter, white filter
Feature:
hydrophilic
Diam.:
47 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

Nylon membrane, plain filter, white filter

description

1.2 um pore size, hydrophilic nylon membrane, 47 mm diameter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

sustainability

Greener Alternative Product

diam.

47 mm

filter diam.

47 mm

thickness

190 μm

pore size

1.2 μm pore size

bubble point

≥0.4 bar, air with water at 23 °C

greener alternative category

shipped in

ambient

General description

Filter Code: RNWP
Filter Type: Screen filter
Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.

Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents

Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

Clarification of aqueous and organic solutions


Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library