Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

PXDVPPC50

Millipore

Pellicon® XL Cassette with Durapore® Membrane

filtration area 50 cm2, pore size 0.65 μm

Synonym(s):

Pellicon XL Filter Module Durapore 0.65 μm 50cm2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031623
NACRES:
NB.24

material

PVDF membrane
polypropylene
polypropylene screen

Quality Level

feature

holdup volume 3.2 mL

manufacturer/tradename

Pellicon®

parameter

0.03-0.05 L/min recirculation rate
15 mL min. working volume
2.8 bar max. transmembrane pressure (40 psig)
5.5 bar max. inlet pressure (80 psi) at 50 °C

technique(s)

analytical sample preparation: suitable
protein purification: suitable

L

18.8 cm (7.4 in.)

W

3 cm (1.2 in.)

filtration area

50 cm2

membrane nominal area

50 cm2

gravimetric extractables

≤7.5 mg/device

matrix

Durapore®

pore size

0.65 μm nominal pore size
0.65 μm pore size

pH

1-11(cleaning)
1.5-9(continuous)

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cassette
Filter Code: DVPP
Filter Type: Microfiltration

Features and Benefits

Type C screen (coarse screen)

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Analysis Note

Gravimetric Extractables: after a water flush

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service