Skip to Content
MilliporeSigma

PP2504700

Polypropylene Membrane Filter, 25.0 μm Pore Size

greener alternative

Millipore, filter diam. 47 mm, hydrophilic

Synonym(s):

Polypropylene Net Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
25.0 μm pore size
Material:
plain filter, polypropylene membrane, white filter
Feature:
hydrophilic
Diam.:
47 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plain filter, polypropylene membrane, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

sustainability

Greener Alternative Product

parameter

100 °C max. temp.

diam.

47 mm

filter diam.

47 mm

thickness

360 μm

pore size

25.0 μm pore size

greener alternative category

shipped in

ambient

General description

Filter Code: PP25
Filter Type: Net filter
Millipore polypropylene filters are constructed of 100% virgin polypropylene media. They are ideally suited for general clarifying and prefiltration applications including solvents, deionized water and bioburden reduction. They also provide broad thermal compatibility.

The prefilters provide high particle retention, high dirt holding capacity and low pressure drop. They are designed for filtration of organic solvents, but they can also be used - once properly wetted with alcohol - for the filtration of aqueous solutions.

Features & Benefits:
•Compatible with aggressive solvents
•Prefilters have high dirt-holding capacity

Applications:
General Prefiltration and Clarification, Suitable for Organic Solvents
Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

Collection of cells and protein precipitates

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.



Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library