Skip to Content
MilliporeSigma

Skip To

PMEF-NL

EmbryoMax® Primary Mouse Embryonic Fibroblasts

Synonym(s):

MEF Feeder Cells, neo PMEFs, neo MEFs, MEFs, Mouse Feeder Cells

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41106509
NACRES:
NA.81
eCl@ss:
32011203
Biological source:
mouse
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

mouse

Quality Segment

manufacturer/tradename

Specialty Media, EmbryoMax®

technique(s)

cell culture | stem cell: suitable

input

sample type primary embryotic fibroblasts (PMEFs)
sample type induced pluripotent stem cell(s)
sample type: mouse embryonic stem cell(s)

shipped in

liquid nitrogen

storage temp.

-140 to -196°C

General description

Primary Mouse Embryo Fibroblasts, Neo resistant, strain FVB, are not Mytomycin C treated and serve as a feeder layer for both mouse and human ES/IPS cells. MEF cells are resistant to neomycin. The cells are provided at passage 3 and can be further expanded before freezing for later use.

Plating MEF Feeder Cells

Procedure:

1. Prior to thawing PMEF feeder cells, coat plates/flasks with Gelatin solution.
2. Thaw PMEF vial(s) quickly in a 37 °C water bath and transfer to a 15 mL tube (already containing 10 mL of warm PMEF Feeder Cell Medium). Gently invert the tube to distribute, and centrifuge at 300 xg for 4–5 minutes.
3. Remove supernatant and resuspend the cell pellet in warm PMEF Feeder Cell Medium.
4. Remove the Gelatin solution from plates/flasks, and aliquot the PMEF feeder cell suspension at the densities recommended in Table 4.1 of the mouse ES protocol guide
5. Incubate the PMEF Feeder cells at 37 °C with 5% CO2. Use Figures 4A, B and C in the mouse ES protocol guide as a guide for an estimate of correct PMEF density and
appearance. Gelatinized plates may be used for 12–14 days.
The EmbryoMax range of PMEF cells provides researchers with a convenient solution for ES cell culture by eliminating the need for time consuming feeder cell isolation and preparation. Many embryonic stem cell culture protocols necessitate the use of primary mouse embryo fibroblast (PMEF) cells. In these protocols, ES cells are typically cultured on a monolayer of PMEF feeder cells. Feeder cells perform two important roles in stem cell culture: they secrete several important growth factors into the medium, which help maintain pluripotency, and they provide a cellular matrix for ES cells to grow.

Application

PMEF, Neo Resistant, Strain FVB, Not Treated, Passage 3

Biochem/physiol Actions

Primary Mouse Embryo Fibroblasts

Packaging

5-6x106 ea

Physical form

The cells are provided frozen into individual vials, containing approximately 5-6 x 106 fibroblasts per vial, and are sold as a pack of 5 vials and supplied at passage 3.

Preparation Note

After receipt, vials should be stored at -80°C. If storing for longer than 6 months, store in the vapor phase of liquid nitrogen (make sure the cap is tight) for up to 2 years.

Legal Information

EmbryoMax is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
PMEF-NPMEF-DR4-MPMEF-NX
description

-

description

-

description

PMEF, Strain DR4, Mitomycin C Treated, Passage 3

description

PMEF, Neo Resistant, Strain FVB, Irradiated, Passage 3

biological source

mouse

biological source

mouse

biological source

mouse

biological source

mouse

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100

storage temp.

-140 to -196°C

storage temp.

-140 to -196°C

storage temp.

-

storage temp.

-140 to -196°C

shipped in

liquid nitrogen

shipped in

liquid nitrogen

shipped in

-

shipped in

liquid nitrogen

manufacturer/tradename

Specialty Media, EmbryoMax®

manufacturer/tradename

Specialty Media, EmbryoMax®

manufacturer/tradename

Specialty Media, EmbryoMax®

manufacturer/tradename

Specialty Media, EmbryoMax®


Still not finding the right product?


Storage Class

12 - Non Combustible Liquids

flash_point_f

does not flash

flash_point_c

does not flash



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters