Skip to Content
MilliporeSigma

Skip To

PMEF-CFX

EmbryoMax® Primary Mouse Embryonic Fibroblasts

PMEF, Strain CF1, Irradiated, Passage 3

Synonym(s):

CF-1 MEFs, CF-1 PMEFs, Irradiated MEFs, MEF Feeder Cells, MEF Feeder Cells, CF-1 PMEFs, CF-1 MEFs, MEFs, Mouse Feeder Cells, Irradiated MEFS, Mouse Feeder Cells

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41106509
NACRES:
NA.81
eCl@ss:
32011203
Biological source:
mouse
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


biological source

mouse

Quality Segment

manufacturer/tradename

Specialty Media, EmbryoMax®

technique(s)

cell culture | stem cell: suitable

input

sample type primary embryotic fibroblasts (PMEFs)
sample type induced pluripotent stem cell(s)
sample type: human embryonic stem cell(s)
sample type: mouse embryonic stem cell(s)

shipped in

liquid nitrogen

storage temp.

-140 to -196°C

General description

The EmbryoMax range of PMEF cells provides researchers with a convenient solution for ES cell culture by eliminating the need for time consuming feeder cell isolation and preparation. Many embryonic stem cell culture protocols necessitate the use of primary mouse embryo fibroblast (PMEF) cells. In these protocols, ES cells are typically cultured on a monolayer of PMEF feeder cells. Feeder cells perform two important roles in stem cell culture: they secrete several important growth factors into the medium, which help maintain pluripotency, and they provide a cellular matrix for ES cells to grow.
These PMEF cells were isolated from CF-1 mouse embryos at day 13 and mitotically inactivated by treatment with irradiation. The cells can be directly plated onto gelatin coated (Cat. No. ES-006-B) culture vessels. These cells are from passage 3. 5-6 x 106 cells will produce the appropriate density feeder layer on the following tissue culture vessels:

• 6 x 60mm dishes
• 2 x T75 flasks
• 2 x 6 well plates

Refer to Murine Embryonic Stem Cell Culture Manual for complete culture protocols and media formulations for PMEF cells.

Application

Research Category
Stem Cell Research

Biochem/physiol Actions

Primary Mouse Embryo Fibroblasts

Packaging

5-6x106 ea

Preparation Note

Vials should be stored in the vapor phase of liquid nitrogen.

Legal Information

EmbryoMax is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
PMEF-DR4X-MPMEF-CFLPMEF-DR4-M
technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

technique(s)

cell culture | stem cell: suitable

biological source

mouse

biological source

mouse

biological source

mouse

biological source

mouse

shipped in

liquid nitrogen

shipped in

-

shipped in

liquid nitrogen

shipped in

-

manufacturer/tradename

Specialty Media, EmbryoMax®

manufacturer/tradename

Specialty Media, EmbryoMax®

manufacturer/tradename

Specialty Media, EmbryoMax®

manufacturer/tradename

Specialty Media, EmbryoMax®

storage temp.

-140 to -196°C

storage temp.

-

storage temp.

-140 to -196°C

storage temp.

-

Quality Level

100

Quality Level

100

Quality Level

100

Quality Level

100


Still not finding the right product?


Storage Class

10 - Combustible liquids

wgk

WGK 1

flash_point_f

Not applicable

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters