Skip to Content
MilliporeSigma
All Photos(4)

Key Documents

PI8P01250

Millipore

Millicell® Standing Cell Culture Inserts

pore size 8.0 μm, diam. 12 mm, translucent polycarbonate membrane, Tissue Culture (TC)-treated surface, size 24 wells, sterile

Synonym(s):

Millicell Cell Culture Insert, 12 mm, polycarbonate, 8.0 µm, Millicell-PCF, cell culture inserts, permeable culture insert, plate inserts, tissue culture insert, tissue culture plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104923
eCl@ss:
32011202
NACRES:
NB.22

material

polystyrene housing
translucent polycarbonate membrane

Quality Level

sterility

γ-irradiated
sterile

feature

hydrophilic
0.1x106 pores/cm2 (pore density)

packaging

pack of 50

manufacturer/tradename

Millicell®

parameter

50 °C max. temp.

technique(s)

cell attachment: suitable
cell culture | mammalian: suitable
cell differentiation: suitable
cell migration: suitable

H

10 mm

diam.

12 mm

membrane area

0.6 cm2

size

24 wells

working volume

0.6 mL

color

translucent membrane

matrix

Isopore

pore size

8.0 μm

binding type

Tissue Culture (TC)-treated surface

shipped in

ambient

General description

With Millicell® inserts, attachment or suspension cells can access media from both their apical and basolateral sides. Cell growth, structure, and function more closely mimic what occurs in vivo. In addition, Millicell® inserts make it possible to study both sides of the cell monolayer.

Application

  • Cell migration and invasion
  • Cell attachment
  • Cell growth & differentiation
  • Drug transport & permeability
  • Immunocytochemistry

Legal Information

ISOPORE is a trademark of Merck KGaA, Darmstadt, Germany
Millicell is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

Toluidine blue selectively stains nuclear material and acidic tissue components, aiding in histological staining for tissues rich in DNA/RNA.

Toluidine blue selectively stains nuclear material and acidic tissue components, aiding in histological staining for tissues rich in DNA/RNA.

Toluidine blue selectively stains nuclear material and acidic tissue components, aiding in histological staining for tissues rich in DNA/RNA.

Toluidine blue selectively stains nuclear material and acidic tissue components, aiding in histological staining for tissues rich in DNA/RNA.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service