Skip to Content
MilliporeSigma

PHCC4

Scepter Cell Counter Sensors

40 µm sensors designed to count particles between 3 µm & 17 µm

Synonym(s):

Automated Cell counter tips

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41104923
NACRES:
NB.22
eCl@ss:
32011202
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


manufacturer/tradename

Scepter

parameter

50,000 particles/mL particle concentration (1,500,000 particles/mL)

technique(s)

cell counting: suitable

particle size

3-18 μm

compatibility

for use with cells sized 4.0–12.0 μm

shipped in

ambient

storage temp.

room temp

General description

The Scepter 2.0 handheld automated cell counter provides a fast and convenient method for counting cells and particles and is compatible with both the 40 and 60uM sensor. The system employs the Coulter principle in a miniaturized, handheld, format enabling rapid cell counting; what used to take 10 minutes now takes less than 30 seconds. The user prepares a dilution of the cell culture of interest and uses the Scepter cell counter to aspirate a sample of this dilution into the Scepter sensor.

The Scepter cell counter’s screen displays:

Cell concentration
Average cell size
Average cell volume
Histogram of size or volume distribution
This system is intended for research use only and has been tested with cell types representative of those in use today.
The Scepter sensor is engineered with a micro-fabricated, cell-sensing zone that enables discrimination by cell size and cell volume - down to sub-micron and sub-picoliter resolution.

Coupled with precision liquid handling channels and electronics, the Scepter sensor accurately and reliably provides cell population statistics

Application

Research Category
Cell Culture


Still not finding the right product?

Explore all of our products under Scepter Cell Counter Sensors


Storage Class

11 - Combustible Solids



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Global Trade Item Number

SKUGTIN
PHCC4050004053252001314
PHCC40500-B04053252987243
PHCC40250-B04053252961885
PHCC4025004053252001307
PHCC4005004053252630446