Skip to Content
MilliporeSigma
All Photos(5)

Key Documents

PCSP12H48

Millipore

Millicell® 12 well hanging cell culture inserts

pore size 3.0 μm, clear PET membrane, diam. 12 mm, Tissue Culture (TC)-treated surface, sterile

Synonym(s):

permeable inserts, tissue culture inserts, boyden chamber, transparent membrane insert

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122107
NACRES:
NB.13

material

clear PET membrane
polystyrene housing

Quality Level

sterility

γ-irradiated
sterile

feature

0.6x106 pores/cm2

packaging

pack of 48 ea (individually blister packaged)

manufacturer/tradename

Millicell®

parameter

max. temp. at 37 °C

H

15.5 mm

diam.

12 mm

insert maximum volume

0.8 mL

insert working volume

0.4 mL

size

12 wells

surface area

1.1 cm2

color

clear
transparent

pore size

3.0 μm pore size

binding type

Tissue Culture (TC)-treated surface

General description

Millicell® Cell Culture inserts with Polyethylene Terephthalate (PET) membrane are ideal for the growth and differentiation of various cell types. This individually sterile-packaged insert has an optically clear 3.0 μm membrane pore size and fits in most 12-well tissue culture plates.

Application

Angiogenesis
Chemotaxis
Feeder Layers
Fluorescent Detection / Immunohistochemistry
Phase Contrast Microscopy

Features and Benefits

Optically clear TC-treated PET membrane
Low pore density (0.6 million pores/cm2)
Compatible with most 12-well plates
Apical assist rim to prevent membrane puncture or disruption of cells
Easily access the basolateral side between the flanges

Legal Information

Millicell is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service