Skip to Content
MilliporeSigma
All Photos(2)

Documents

NY1002500

Millipore

Nylon Membrane Filter, 10.0 μm Pore Size

Millipore, filter diam. 25 mm, hydrophilic

Synonym(s):

Nylon Net Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24

material

Nylon membrane
plain filter
white filter

description

10.0 um pore size, hydrophilic nylon membrane, 25 mm diameter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

100 °C max. temp. (curling may be seen at temperatures above 75°C)

L

127.7 mm

filter diam.

25 mm

thickness

65 μm

pore size

10.0 μm pore size
6 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: NY10
Filter Type: Net filter
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm.

Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.

Features & Benefits:
•Wide range of pore sizes available
•Resistant to aggressive solvents

Applications:
Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis

Application

  • Collection of algae and cells
  • Particle analysis
  • Large particulate filtration
  • Toxicology and drug screening on C. elegans and zebrafish
  • Background filter for particle imaging systems
  • Prefiltration of solvents

Paint monitoring

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service