Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

NWKITIP

Millipore

Immobilon® -P PVDF NOW Bundle

2 rolls, 8.5 cm x 10 m, 0.45 µm pore size, transfer membrane, 1 dispenser included

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105339
NACRES:
NB.23

Product Name

Immobilon®-P NOW Bundle, 0.45 um ( 0.45 micron filter ) pore size Hydrophobic immobilon-P PVDF Transfer Membrane for western blotting using Chemiluminescence, Chromogenic or Radioactive detection methods. Comes in an 8.5 cm x 10 m roll.

material

PVDF membrane
plain filter
white filter

feature

hydrophobic

packaging

dispenser box of 1
roll of 2

technique(s)

western blot: suitable

roll W × L

8.5 cm × 10 m

pore size

0.45 μm

capacity

160 μg/cm2 adsorption capacity(Insulin)
215 μg/cm2 adsorption capacity(BSA)
294 μg/cm2 adsorption capacity(Goat IgG)

compatibility

for use with CPTS
for use with Ponceau-S red

detection method

chemiluminescent
colorimetric
radioactive

General description

Compatible stains:
  • Coomassie brilliant blue
  • Amido black
  • India ink
  • Ponceau-S red
  • Colloidal gold
  • CPTS
  • Toluidine blue
  • Transillumination
  • Sypro ruby

Filter Code: IPVH
Primary Binding Mechanisms: Electrostatic, hydrophobic
The Immobilon NOW system offers 1-cut convenience for standard mini-blots (7 x 8.5cm) and midi-blots (8.5 x 13.5cm).

Components

This bundle includes the Immobilon NOW Dispenser and two 8.5cm x 10m rolls of Immobilon-P transfer membrane.

Other Notes

Replaces INCP00010

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service