Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
316L stainless steel
Quality Segment
packaging
pkg of 1 ea
manufacturer/tradename
MicropreSURE®
valve size
1-1/2 in.
application(s)
bioburden testing
food and beverages
pharmaceutical
water monitoring
compatibility
1-1/2" Tri-clover valve for On-line sampling and filtration of aqueous liquids
shipped in
ambient
General description
Application
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description 1-1/2" Tri-clover valve for On-line sampling and filtration of aqueous liquids | description 1/4" NPT valve for On-line sampling and filtration of aqueous liquids, 316L stainless steel | description - | description Accessory used in On-line sampling and filtration of aqueous liquids |
| compatibility 1-1/2" Tri-clover valve for On-line sampling and filtration of aqueous liquids | compatibility 1/4" NPT valve for On-line sampling and filtration of aqueous liquids | compatibility 1/4in. weld end valve for On-line sampling and filtration of aqueous liquids | compatibility - |
| material 316L stainless steel | material 316L stainless steel | material 316L stainless steel | material polypropylene cap |
| shipped in ambient | shipped in ambient | shipped in ambient | shipped in ambient |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 5 numbers |
| manufacturer/tradename MicropreSURE® | manufacturer/tradename MicropreSURE® | manufacturer/tradename MicropreSURE® | manufacturer/tradename MicropreSURE® |
| valve size 1-1/2 in. | valve size 1/4 in. | valve size 1/4 in. | valve size - |
Still not finding the right product?
Explore all of our products under MicropreSure® Sanitary Sampling Valve
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
