Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

MPGL04GK2

Milli-Q

Millipak® Gold Filter

Sterile 0.22 μm membrane filter for particulate-free and bacteria-free water at the point of dispense, For use with Alpha-Q, Milli-DI® and Milli-Q® Academic / Biocel / Element / Synthesis / Plus / Gradient systems

Synonym(s):

Millipak® 40 Gamma Gold Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14
Pricing and availability is not currently available.

material

PVDF membrane

Quality Level

sterility

sterile

product line

EMPROVE® Filter

feature

hydrophilic

packaging

pkg of 2 units

manufacturer/tradename

Millipak®

parameter

0.35 bar max. differential pressure at 123 °C (Forward)
0.7 bar max. differential pressure at 25 °C (Reverse)
1.7 bar max. differential pressure at 80 °C (Forward)
4.1 bar max. differential pressure at 25 °C (Forward)
5.2 bar max. inlet pressure at 25 °C

inlet connection diam.

1/4 in.

outlet connection diam.

1/4 in.

impurities

<0.5  EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

gravimetric extractables

≤1.5 mg/device

matrix

Durapore®

pore size

0.22 μm pore size

fitting

male NPT inlet connection
outlet stepped hose barb (with bell)

compatibility

for use with Alpha-Q
for use with Milli-DI®
for use with Milli-Q® Academic
for use with Milli-Q® Biocel
for use with Milli-Q® Direct
for use with Milli-Q® Element
for use with Milli-Q® Gradient
for use with Milli-Q® Plus
for use with Milli-Q® Reference
for use with Milli-Q® Synthesis

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Millipak® membrane products are designed for routine filtration applications in the laboratory. Millipak® filters are best-in-class proven products, used in lab water purification systems to provide particulate-free and bacteria-free water to benefit the stringent requirements of scientific applications.

Application

Provides bacteria- and particulate-free water suitable for techniques used in the laboratory where bacteria control is crucial (cell culture, microbiology media preparation, etc.).

Features and Benefits

  • Millipak® membrane filters are made with Durapore® PVDF membranes to provide high flow rates and throughputs, low extractable and broad chemical compatibility.
  • Gamma-irradiated for additional bacteria control.
  • The membrane is supported by a rigid plastic disc with channels that ensures high water flow and resistance to pressure variations without the risk of membrane rupture.
  • Millipak® membrane filters use the unique, clean stacked disc design, allowing minimal hold-up volume and particle shedding.
  • Connects to the outlet of the water delivery point, such as the PODs of Milli-Q® water purification systems.The protective bell protects against intrusion of airborne bacteria contamination during dispensing.
  • The protective bell protects against intrusion of airborne bacteria contamination during dispensing.
  • Care-free maintenance: the filter is easily fitted and replaced.
  • Device configuration: Gamma Gold Capsule.
  • Sterile unit.
  • Delivered hermetically sealed, with its Certificate of Quality.

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use

  • Organism Retention: Microorganisms
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Water purification
  • Instructions for Use: This item provides water filtered through 0.22 μm sterilizing-grade membranes. Refer to system equipment user guide section "Using the System" (available on USB key in the system box).
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
Gravimetric Extractables: using sterilized device after a 200 mL flush and 24 hours in water at controlled room temperature

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLI-DI is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Is there an alternative to MPGL04GK2? We change filters every 3 months.

    1 answer
    1. •The replacement part for a MPGL04GK2 is item number MPGL04001, which is the non-sterilized version of this filter.
      • Apart from this, there does not seem to be a direct replacement.
      • Note that MPGL04001 is autoclavable and can withstand up to 3 cycles of autoclaving for 90 minutes at 123°C.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service