Skip to Content
MilliporeSigma

MC0HC05FS1

Millipore

Millistak+® HC Pod Depth Filter

C0HC, filtration area 0.55 m², Process Scale

Synonym(s):

Millistak+ HC Pod Depth Filter, C0HC media series, 0.55 m 2 surface area

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
Pricing and availability is not currently available.

Product Name

Millistak+® HC Pod Depth Filter, C0HC, cellulose, filtration area 0.55 m2, hydrophilic

material

cellulose
filter aid (inorganic)
glass fiber-reinforced polypropylene

Quality Level

description

Perfusion bioreactor fluid

feature

hydrophilic

manufacturer/tradename

Millistak+®

parameter

1 bar max. differential pressure (15 psid) at 80 °C (Forward)
1 bar max. inlet pressure (15 psi) at 80 °C
2.1 bar max. differential pressure (30 psid) at 25 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse)
3.5 bar max. inlet pressure (50 psi) at 25 °C

H

32 cm (12.5 in.)

L

62 cm (24.2 in.)

filtration area

0.55 m2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

gravimetric extractables

39-69 mg/m2

total organic carbon (TOC) residue

720-1260 ppb

input

sample type liquid

conductivity

8.66-10.5 μS/cm at 25 °C (product water)

filter grade

C0HC

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Pod

Application

Perfusion bioreactor fluid

Specifications

Filter Grade: C0HC
Per 24 hour soak in 10 L pure water post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 100 L/m2 (10 L/ft2) of media surface area:
Sodium: <3.0 mg/ft2
Calcium: <0.7 mg/ft2
Magnesium: <0.2 mg/ft2
Mercury: <0.01 mg/ft2
Chromium: <0.01 mg/ft2
Aluminum: <0.01 mg/ft2
Potassium: <0.01 mg/ft2
Lead: <0.01 mg/ft2
Arsenic: <0.01 mg/ft2
Cobalt: <0.01 mg/ft2
Iron: <0.01 mg/ft2
Manganese: <0.01 mg/ft2
Titanium: <0.01 mg/ft2
Zinc: <0.01 mg/ft2

Preparation Note

Sterilization Method
1 autoclave cycle of 60 min @ 123 °C

Analysis Note

Gravimetric Extractables: After 24 hour static soak in pure water (Type 1 DI Water) post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 100 L/m2 of media surface area
Product Water Conductivity at 25°C: post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 10 liters per ft2 (100 L/m2) of media surface area
Total Organic Carbon (TOC) Residue: post autoclave (1 cycle of 60 minutes at 123 °C) and pure water flush of 100 L/m2 of media surface area

Legal Information

MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


What is the Emprove® Program?

The Emprove® Program is a system providing comprehensive and thorough documentation of our filters and single-use components, pharma raw materials, and starting materials. Four document types are included with an Emprove® Program subscription:

Material Qualification Dossier

Free of charge - Sign in to download

Learn more about the benefits an Emprove® Program subscription can provide
Why are these documents unavailable?
Emprove® Dossiers contain information intended to support the registration process and risk assessment activities of pharmaceutical producers and contain confidential information. Please contact us if you would like access.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service