Skip to Content
MilliporeSigma

JCWP02500

PTFE Membrane Filter, 10.0 μm Pore Size

greener alternative

Greener Alternative

Omnipore, filter diam. 25 mm, hydrophilic

Synonym(s):

Omnipore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
10.0 μm pore size, 80 % porosity
Material:
PTFE membrane, plain filter, white filter
Feature:
hydrophilic
Diam.:
25 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE membrane, plain filter, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore, Omnipore

sustainability

Greener Alternative Product

parameter

130 °C max. temp.

diam.

25 mm

filter diam.

25 mm

thickness

85 μm

pore size

10.0 μm pore size, 80 % porosity

greener alternative category

shipped in

ambient

General description

Omnipore membrane comprises a hydrophilic polytetrafluoroethylene (PTFE) membrane. It is applicable for use in clarifying acids and in the filtration of aqueous and alkaline solutions.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Features and Benefits

  • Compatible with solvents, alkaline solutions, and acids.
  • Chemically and biologically inert.High porosity enables high flow rates.

Legal Information

Omnipore is a trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library