Skip to Content
MilliporeSigma

IPVH00005

Immobilon® -P PVDF Membrane

1 roll, 27 cm x 1.875 m, 0.45 µm pore size, transfer membrane

Synonym(s):

Western blotting membrane, blotting membrane, transfer membrane

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41105339
eCl@ss:
32031602
NACRES:
NB.23
Material:
PVDF membrane, plain filter, white filter
Detection method:
chemiluminescent, colorimetric, fluorometric, radioactive
Pore size:
0.45 μm pore size
Compatibility:
for use with Amido black, for use with CPTS, for use with Colloidal gold, for use with Coomassie brilliant blue, for use with India ink, for use with Ponceau-S red, for use with Sypro<TMSYMBOL></TMSYMBOL> ruby, for use with Toluidine blue, for use with Transillumination
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Immobilon®-P PVDF Membrane, 1 roll, 27 cm x 1.875 m, 0.45 µm pore size, Hydrophobic PVDF Transfer Membrane for western blotting.

Quality Segment

material

PVDF membrane, plain filter, white filter

feature

hydrophobic

manufacturer/tradename

Immobilon®

technique(s)

dot blot: suitable, western blot: suitable

filter L × W

27 cm × 1.875 m

pore size

0.45 μm pore size

capacity

160 μg/cm2 (insulin), 215 μg/cm2 adsorption capacity (BSA), 294 μg/cm2 adsorption capacity (goat IgG)

compatibility

for use with Amido black, for use with CPTS, for use with Colloidal gold, for use with Coomassie brilliant blue, for use with India ink, for use with Ponceau-S red, for use with Sypro<TMSYMBOL></TMSYMBOL> ruby, for use with Toluidine blue, for use with Transillumination

detection method

chemiluminescent, colorimetric, fluorometric, radioactive

shipped in

ambient

Application

1 roll, 27 cm x 1.875 m, 0.45 µm pore size, Hydrophobic PVDF Transfer Membrane for western blotting.

Other Notes

Replaces: INCP00010

Legal Information

Immobilon is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Immobilon®-P PVDF Membrane


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library