Skip to Content

FMLW04700

PTFE Membrane Filter, 5.0 μm Pore Size

Fluoropore®, filter diam. 47 mm, hydrophobic

greener alternative

Greener Alternative

Synonym(s):

Fluoropore Membrane Filter

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
5.0 μm pore size, ≥60 % porosity
Material:
PTFE membrane, gridded filter, white filter
Feature:
hydrophobic
Diam.:
47 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE membrane, gridded filter, white filter

sterility

non-sterile

feature

hydrophobic

manufacturer/tradename

Fluoropore®, Millipore

sustainability

Greener Alternative Product

parameter

0.82 L/min-cm2 air flow rate at 0.028 psi, 130 °C max. temp. (Curling may occur at elevated temperatures), 236 mL/min-cm2 liquid flow rate (27.5 in Hg (100% IPA))

diam.

47 mm

filter diam.

47 mm

thickness

254 μm , Typical

matrix

Fluoropore®

pore size

5.0 μm pore size, ≥60 % porosity

bubble point

≥0.07 bar (0.97 psi), 100% IPA

greener alternative category

shipped in

ambient

General description

Filter Code: FMLW
Unlike fibrous filter media that trap particles in their matrix, Fluoropore® (hydrophobic PTFE) membranes collect particles on their surface, which make them ideal candidates for use in airborne particle monitoring applications. This surface collection provides better detection efficiencies and lower FWHM measurements. (FWHM is defined as the full width at half of the maximum height of the P0-218 peak obtained during sampling of room air.)

•High collection efficiency
•Extremely low pressure drop
•Higher throughput capacity
•Black backing ensures proper orientation

Choice of Pore Sizes:
Fluoropore membranes are available in 3 µm (FSLW) and 5 µm (FMLW) pore sizes - the smaller pore size provides low FWHM; the larger pore size has very low pressure drop and greater throughput capacity, which minimizes the number of filter changeouts.

Contrasting Backing Material:
The white backing of our FMLW filter is gridded to assist in identifying membrane orientation for the correct installation into sampling devices.
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.
Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.

Application

  • Clarifying acids, bases, and solvents
  • Filtering or venting gases
  • UV spectroscopy
  • Particle monitoring
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library