Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

FHLC02500

Millipore

PTFE Membrane Filter, 0.45 μm Pore Size

Millipore, filter diam. 25 mm, hydrophilic

Synonym(s):

LCR Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
Pricing and availability is not currently available.

material

PTFE membrane (hydrophobic)
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

130 °C max. temp.

diam.

25 mm

filter diam.

25 mm

thickness

140 μm , maximum

gravimetric extractables

0.5%

pore size

0.45 μm pore size
80 % porosity

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

Filter Code: FHLC
Filter Type: Screen filter
LCR membrane is an unsupported, hydrophilic PTFE membrane compatible with all commonly used HPLC solvents. The membrane undergoes a special treatment process to remove any residual extractabes, ensuring that it will not add anything to your HPLC solvents, providing clearer analysis results.

Features & Benefits:
•Hydrophilic membrane can be used to filter aqueous fluids without prior wetting
•Ultraclean membrane will not add extractables to your samples or solvents

Applications:
HPLC Mobile Phase Filtration; Clarifying Acids, Bases and Dilute Protein Solutions; Isolating RNA

Application

  • HPLC mobile phase filtration
  • Clarifying acids, bases, and dilute protein solutions
  • Isolating RNA
  • Microplastics analysis


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service