Skip to Content
MilliporeSigma

DVPP29325

PVDF Membrane Filter, 0.65 μm Pore Size

Durapore®, filter diam. 293 mm, hydrophilic

Synonym(s):

Durapore® Membrane Filter, 0.65 µm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.65 μm pore size
Material:
PVDF membrane, plain filter, white filter
Feature:
hydrophilic
Diam.:
293 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

PVDF membrane, plain filter, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Durapore®, Millipore

diam.

293 mm

filter diam.

293 mm

thickness

125 μm

matrix

Durapore®

pore size

0.65 μm pore size

shipped in

ambient

General description

Filter Code: DVPP
Filter Type: Screen filter

Application

0.65 µm pore size, hydrophilic PVDF, 293 mm membrane

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?


Storage Class

10-13 - German Storage Class 10 to 13



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library