Skip to Content
MilliporeSigma

DVPP02500

PVDF Membrane Filter, 0.65 μm Pore Size

greener alternative

Durapore®, filter diam. 25 mm, hydrophilic

Synonym(s):

Durapore® Membrane Filter, 0.65 µm

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
0.65 μm pore size, 70 % porosity
Material:
PVDF membrane, plain filter, white filter
Feature:
hydrophilic
Diam.:
25 mm
Sterility:
non-sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

PVDF membrane, plain filter, white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Durapore®, Millipore

sustainability

Greener Alternative Product

parameter

>6 mL/min-cm2 water flow rate, 85 °C max. temp., 9 L/min-cm2 air flow rate

diam.

25 mm

filter diam.

25 mm

thickness

125 μm

gravimetric extractables

0.5%

refractive index

n/D 1.42

matrix

Durapore®

pore size

0.65 μm pore size, 70 % porosity

bubble point

≥1.10 bar, air with water at 23 °C

greener alternative category

shipped in

ambient

General description

Durapore® membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophlic Durapore membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

Features & Benefits
- Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
- Durapore membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery
Filter Code: DVPP
Filter Type: Screen filter
We are committed to bringing you Greener Alternative Products, which have been re-engineered to enable more sustainable research solutions. The inner & outer boxes containing the membrane discs are made from bio-circular material allocated using the ISCC mass balance approach. Click here for more information.

Application

Clarifying filtration of biological solutions

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?


Storage Class

11 - Combustible Solids

wgk

WGK 3



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library