Skip to Content
MilliporeSigma

CS60HX02H1

Millipore

Clarisolve® Pod Depth Filter

40MS, 40µm, filtration area 0.027 m², High-density cell cultures, Lab Scale

Synonym(s):

Clarisolve 60 μm Lab Scale Depth Filters, 0.027 m2 (0.29 ft2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

Product Name

Clarisolve® Pod Depth Filter, High-density cell cultures

material

TPE seal
polypropylene

Quality Level

manufacturer/tradename

Clarisolve®

parameter

2.1 bar max. differential pressure (30 psid) at 37 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 37 °C (Maximum)
2.1 bar max. differential pressure (30 psid) at 37 °C (Reverse)
2.1 bar max. differential pressure (30 psid) at 4 °C (Forward)

H

14 cm (5.3 in.)

L

22 cm (8.5 in.)

W

9.4 cm (3.7 in.)

filtration area

0.027 m2

impurities

<0.25 EU/mL (LAL test, Aqueous extraction; on filter media only)

input

sample type liquid

conductivity

≤0.15 μS/cm

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

product water; post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. A sample of filtrate was pulled every 2 minutes during flush and tested for conductivity.

Application

High-density cell cultures

Specifications

Filter Grade: 60HX

Preparation Note

Sterilization Method
Integrity is maintained after 2 autoclave cycles of 60 minutes at 123 °C.

Analysis Note

Total organic carbon (TOC) residue: Measured at below detectable limits.

Legal Information

CLARISOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service