Skip to Content
MilliporeSigma

CMP473TS1

Millipore

Milligard® PES 1.2/0.45 µm, Cartridge

pore size 1.2/0.45 μm, cartridge nominal length 30 in. (75 cm)

Synonym(s):

Milligard PES 30" 1.2/0.45 μm Cartridge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

polyethersulfone membrane
polypropylene housing
polypropylene support
polypropylene vent cap

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

Sterilization Compatibility

autoclavable compatible
steam-in-place compatible

product line

EMPROVE® Filter
Milligard®

feature

hydrophilic

manufacturer/tradename

Milligard®

parameter

1.38 bar max. differential pressure (20 psid) at 25 °C (Reverse)
5.52 bar max. differential pressure (80 psid) at 4-25 °C (Forward)

technique(s)

prefiltration: suitable

L

31.8 in.

W

2.7 in.

cartridge nominal length

30 in. (75 cm)

diam.

69 mm (2.71 in.)

filtration area

1.8 m2

impurities

<0.25 EU/mL bacterial endotoxins (LAL test, per device; aqueous extraction; meeting requirements of USP <85>, EP 2.6.14 and JP 4.01)

matrix

Milligard® PES

pore size

1.2/0.45 μm pore size

input

sample type liquid

cartridge code

Code 7

General description

Device Configuration: Cartridge

Other Notes

The product is manufactured in a facility which adheres to Good Manufacturing Practices. The manufacturing facility’s Quality Management System is approved by an accredited registering body to the appropriate ISO 9001 Quality Standard.
Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer wetting instructions of Filters with MILLIGARD® PES Membrane user guide
  • Storage Statement: Please refer Filters with MILLIGARD® PES Membrane user guide
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Preparation Note

Sterilization Method
Autoclave wet 25x, 60 minute cycles at 128°C. In-line steam (wet): 10 forward cycles, 30 min.,
135 °C at ≤0.34 bar (5 psid) and 5 reverse cycles,
30 min., 135 °C at ≤0.07 bar (<1 psid)*.
*Devices were validated using steam at full differential pressure starting at 31 psid to a final differential pressure of 1 psid, resulting in a calculated average of 4 psid in forward and reverse directions.
This product was manufactured with materials that meet the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service