Skip to Content
MilliporeSigma

CDRF4HN05

Millipore

Lynx® CDR

Lynx® CDR Female 1/2 Inch Hose Barb Reconnectable Connector - 5pack

Synonym(s):

Multiple aseptic connections, disconnections and reconnections (up to 6 times)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
eCl@ss:
32010310

material

316 stainless steel spring(s) (passivated)
polysulfone flow path (glass filled polysulfone USP Class VI, ADCF)
polysulfone housing (outer, sterility chamber)
polysulfone valve body (glass filled polysulfone USP Class VI, ADCF)
silicone seal (USP Class VI, ADCF or EMA/410/01 compliant)

Quality Level

sterility

non-sterile

product line

Lynx®

parameter

0.7 bar max. pressure (10 psi) (connect/disconnect pressure)
2-40 °C operating temperature (36-104 °F)
4.1 bar max. pressure (60 psi) (operating pressure)

H

13.7 cm (5.4 in.)

L

13.5 cm (5.3 in.)

W

8.4 cm (3.3 in.)

fitting

1/2 in. inlet hose barb

Application

Multiple, sterile connections, disconnections and reconnections
Sterile connection of single-use systems

Preparation Note

Sterilization Method
Gamma compatible up to 45 kGy; Autoclave up to three times for 30 minutes @ 131 °C. Do not steam in place.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
LYNX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

A cost-model compares modalities like viral vectors and mRNA for production scale decision-making.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service