Skip to Content
MilliporeSigma

Skip To

APFC04700

Glass Fiber Membrane Filter, 1.2 μm Pore Size

Millipore, filter diam. 47 mm, hydrophilic

Synonym(s):

Glass Fiber Filter without binder

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24
eCl@ss:
32031602
Pore size:
1.2 μm pore size, 90 % porosity
Material:
glass fiber membrane, plain filter, white filter
Feature:
hydrophilic
Diam.:
47 mm
Sterility:
non-sterile
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

glass fiber membrane, plain filter, white filter

agency

suitable for ISO 21675 2019

description

1.2 µm pore size, hydrophilic glass fiber, 47 mm diameter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore

parameter

1.2 mL/min-cm2 water flow rate, 500 °C max. temp.

diam.

47 mm

filter diam.

47 mm

thickness

240 μm

gravimetric extractables

300%

pore size

1.2 μm pore size, 90 % porosity

application(s)

PFAS testing

shipped in

ambient

General description

Need a custom membrane filter? Click here to request a custom membrane filter or unique and large package sizes that may not be available via our website.

Application

  • Removal of fine particles and microorganisms
  • Determining total suspended solids
  • Filtering proteins or nucleic acid TCA precipitates
  • Collecting cells and microorganisms
  • Microplastics analysis grade water
  • Microplastics analysis

Features and Benefits

  • Glass Fiber Filter without binder retains their structural integrity up to 500 °C heating.
  • Applicable for the filtration of hot gases and gravimetric analysis.
  • Greater retention for fine particulate and microorganism removal than type APFA filter.
  • Enables total suspended solids determination in drinking water.
  • Applicable for filtering proteins or nucleic acid trichloroacetic acid (TCA) precipitates and for the collection of cells and microorganisms.

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Sterilizing filtration of a liquid through a membrane with a 0.2 μm (or smaller) pore size effectively removes biological contaminants, including bacteria, mold and yeast. For the selective retention of larger biological contaminents, liquid filtration through membranes with 0.45 μm (or larger) pore sizes may be used to trap and support microorganism growth for subsequent culture and analysis
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.


Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
AP4009000APFD09050APFF03700
description

Millipore, filter diam. 47 mm, hydrophilic

description

Millipore, filter diam. 90 mm, hydrophilic

description

Millipore, filter diam. 90 mm, hydrophilic

description

Millipore, filter diam. 37 mm, hydrophilic, thickness 380 μm

manufacturer/tradename

Millipore

manufacturer/tradename

Millipore

manufacturer/tradename

Millipore

manufacturer/tradename

Millipore

parameter

1.2 mL/min-cm2 water flow rate, 500 °C max. temp.

parameter

>300 mL/min-cm2 water flow rate (at 27 in Hg), 550 °C max. temp.

parameter

2.7 mL/min-cm2 water flow rate, 500 °C max. temp.

parameter

1.4 mL/min-cm2 water flow rate, 500 °C max. temp.

pore size

1.2 μm pore size, 90 % porosity

pore size

0.7 μm pore size, 90 % porosity

pore size

2.7 μm pore size, 90 % porosity

pore size

0.7 μm pore size, 90 % porosity

diam.

47 mm

diam.

90 mm

diam.

90 mm

diam.

37 mm

material

glass fiber membrane, white filter, plain filter

material

glass fiber membrane, plain filter, white filter

material

glass fiber membrane, plain filter, white filter

material

glass fiber , plain filter, white filter

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters