Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
Product Name
LiChrospher® 100 RP-18 endcapped (5 µm) LiChroCART™ 4-4, suitable for HPLC
material
stainless steel column
Quality Segment
agency
suitable for USP L1
product line
LiChrospher®
feature
endcapped
packaging
10 pak of
extent of labeling
21.6% Carbon loading
parameter
250 bar pressure, 60 °C max. temp.
technique(s)
HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)
column L × I.D.
0.4 cm × 4 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
C18 (RP18), C18 bonding phase
particle size
5 μm
pore size
100 Å pore size
operating pH range
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
General description
Analysis Note
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| separation technique reversed phase | separation technique reversed phase | separation technique reversed phase | separation technique reversed phase |
| matrix active group C18 (RP18), C18 bonding phase | matrix active group C18 (RP18), C18 bonding phase | matrix active group C8 (RP8), C8 bonding phase | matrix active group C18 (RP18), C18 bonding phase |
| agency suitable for USP L1 | agency suitable for USP L1 | agency suitable for USP L7 | agency suitable for USP L1 |
| technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium) | technique(s) HPLC: suitable (Semi Prep HPLC), mass spectrometry (MS): suitable (Low - Medium) |
| matrix fully porous particle | matrix fully porous particle | matrix fully porous particle | matrix fully porous particle |
| product line LiChrospher® | product line LiChrospher® | product line LiChrospher® | product line LiChrospher® |
Still not finding the right product?
Explore all of our products under LiChrospher® 100 RP-18 endcapped (5 µm) LiChroCART™ 4-4
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


