Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
NH2, C18 bonding phase
Pore size:
120 Å pore size
Matrix:
fully porous particle
Product Name
Purospher® STAR NH2 (5 µm), L × I.D. 125 mm x 3 mm LiChroCART™ HPLC cartridge, manuCART™ holder required for use
material
stainless steel column
Quality Segment
agency
suitable for USP L1
product line
Purospher®
feature
endcapped
packaging
1 ea of
extent of labeling
18% Carbon loading
parameter
250 bar pressure, 65 °C max. temp.
technique(s)
HPLC: suitable, LC/MS: suitable, mass spectrometry (MS): suitable (High)
column L × I.D.
12.5 cm × 3 mm
surface area
350 m2/g
matrix
fully porous particle
matrix active group
NH2, C18 bonding phase
particle size
5 μm
pore size
120 Å pore size
operating pH
2-7.5
separation technique
reversed phase
storage temp.
no temp limit
General description
HPLC cartridge
Purospher® RP-18 endcapped is a versatile high-purity HPLC column producing excellent peak shapes. The excellent balance of Purospher<TMSYMBOL></TMSYMBOL> RP-18 endcapped in the sum of its chromatographic properties is the key to better separations of complex samples with simpler, neutral eluents. The good chemical stability of Purospher<TMSYMBOL></TMSYMBOL> RP-18 endcapped enables the use of mobile phase conditions at pH 8 for a long period of time. The connection to the HPLC system is being accomplished by use of the manu-CART NT cartrige holder (1.51486).
Analysis Note
Pressure: ≤ 60 bar
Theoretical Plates (N/m) (Anthracene): ≥ 65000
Symmetry (Anthracene): 0.8 - 1.4
Capacity factor (Anthracene): 4.5 - 6.5
Theoretical Plates (N/m) (Anthracene): ≥ 65000
Symmetry (Anthracene): 0.8 - 1.4
Capacity factor (Anthracene): 4.5 - 6.5
Legal Information
LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
MANUCART is a trademark of Merck KGaA, Darmstadt, Germany
Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany
Still not finding the right product?
Explore all of our products under Purospher® STAR NH2 (5 µm)
Storage Class
11 - Combustible Solids
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.