Skip to Content
MilliporeSigma

1.50642

LiChrospher® RP-select B (5 µm) HPLC Columns

L x I.D. 250 mm x 4.6 mm, LiChroCART™ HPLC cartridge, manuCART™ holder required for use

Synonym(s):

TM=["LiChrospher"] C8 TM=["LICHROCART"] cartridge for HPLC

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
C8 (RP8), C8 bonding phase
Pore size:
60 Å pore size
Matrix:
fully porous particle
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

LiChrospher® RP-select B (5µm) LiChroCART™ 250-4.6, suitable for HPLC

material

stainless steel column

Quality Segment

agency

suitable for USP L7

product line

LiChrospher®

feature

endcapped: no

analyte functional class(es)

antibiotics, fat soluble vitamins, lipids, nutraceuticals and antioxidants, oils, pigments

extent of labeling

11.5% Carbon loading

parameter

250 bar pressure, 60 °C max. temp.

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4.6 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

C8 (RP8), C8 bonding phase

particle size

5 μm

pore size

60 Å pore size

operating pH range

2-7.5

separation technique

reversed phase

storage temp.

no temp limit

General description

HPLC cartridge
LiChrospher® RP-select B is a versatile traditionally produced spherical silica gel carriers with reversed phase properties and with the hydrophobicity of a C-8 phase. This carrier is very well suited for the separation of basic compounds, but with still good properties for the determination of neutral and acidic compounds. This sorbent is packed into a Hibar 100-4.6 HPLC column. For mounting of a LiChroCART 4-4 guard column, the guard column holder 1.51487 has to be used.

Analysis Note

Pressure: ≤ 90 bar
Theoretical Plates (N/m) (Toluene): ≥ 50000
Symmetry (Toluene): 0.8 - 1.4
Capacity factor (Toluene): 1.0 - 2.0

Legal Information

LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library