Skip to Content
MilliporeSigma

1.50316

LiChrospher® Si 100 (5 µm) HPLC Columns

L x I.D. 250 mm x 4 mm Hibar® RT HPLC Column

Synonym(s):

TM=["LiChrospher"] Si HPLC column

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115709
NACRES:
SB.52
Particle size:
5 μm
Matrix active group:
Si, Silica bonding phase
Pore size:
100 Å pore size
Matrix:
fully porous particle
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

LiChrospher® Si 100 (5 µm) Hibar® RT 250-4, suitable for HPLC

material

stainless steel column

Quality Segment

agency

suitable for USP L3

product line

LiChrospher®

feature

endcapped: no

analyte functional class(es)

lipids, oils

analyte chemical class(es)

aflatoxins, carotenoids, fatty acids, flavonoids, glycans, glycols, phospholipids, steroids (cholesteryl esters)

parameter

400 bar pressure, 60 °C max. temp.

technique(s)

HPLC: suitable, mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4 mm

surface area

350 m2/g

matrix

fully porous particle

matrix active group

Si, Silica bonding phase

particle size

5 μm

pore size

100 Å pore size

operating pH range

2-7.5

separation technique

hydrophilic interaction (HILIC), normal phase, supercritical fluid (SFC)

storage temp.

no temp limit

General description

HPLC column
Superspher® Si 60 is a versatile HPLC spherical silica sorbent with a particle size of 4µm and a pore diameter of 60A for normal phase chromatography. This sorbent is packed into a Hibar 250-4 HPLC column. For mounting of a LiChroCART 4-4 guard column, the guard column holder 1.51487 has to be used.

Analysis Note

Pressure: ≤ 80 bar
Theoretical Plates (N/m) (2-Nitrotoluene): ≥ 55000
Symmetry (2-Nitrotoluene): 0.8 - 1.4
Capacity factor (2-Nitrotoluene): 0.5 - 2.0

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LiChrospher is a registered trademark of Merck KGaA, Darmstadt, Germany
Superspher is a registered trademark of Merck KGaA, Darmstadt, Germany




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library