Skip to Content
MilliporeSigma

137197

Poloxamer 188 EMPROVE® EXPERT compendial cell culture grade

stabilized with 70 ppm BHT, Ph. Eur., JPE, NF

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
51171641
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

agency

JPE, NF, Ph. Eur.

pH

5-7.2 (10 g/L in H2O (CO2 free))

mp

52 °C

transition temp

flash point 260 °C

solubility

>100 g/L

density

1.06 g/cm3 at 70 °C

bulk density

1050 kg/m3

storage temp.

2-25°C

General description

Our SAFC® portfolio of high-quality products for biopharmaceutical processing withstands strict quality control procedures and is produced according to MQ-500 requirements as defined by the M-Clarity program.

M-Clarity Program

As part of our EMPROVE® Program, our raw materials are offered with EMPROVE® Dossiers which provide comprehensive, up-to-date documentation to help you navigate regulatory challenges, manage risks, and improve your manufacturing processes.

Our comprehensive portfolio of upstream process chemicals not only provides biopharmaceutical manufacturers with high-quality raw materials for production of classical and novel therapies, but also helps them get to market faster and simplify regulatory challenges. Trust us to deliver supply chain transparency and reliable sourcing around the globe, streamlining your product qualification with best-in-class regulatory support and service.

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
SAFC is a registered trademark of Merck KGaA, Darmstadt, Germany


Storage Class

11 - Combustible Solids

wgk

WGK 1



Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library