Skip to Content
MilliporeSigma

Skip To

1.30100

HY-LiTE® 2 Hygiene Monitoring System

For ATP measurement to assess biological contamination, Suitable for quality monitoring of cleaning processes on surfaces and in process fluids during food and beverages production as well as in other Industrial production applications.

Synonym(s):

Luminometer, ATP meter, ATP monitor, ATP system

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.74
UNSPSC Code:
41115333
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


agency

complies with DIN 10124

Quality Segment

product line

HY-LiTE®

dilution

(Hygiene monitoring)

application(s)

environmental
food and beverages
industrial hygiene
industrial qc
jet fuel
surface monitoring
water monitoring

storage temp.

no temp limit

General description

HY-LiTE® 2 is a luminometer complete with accessories, for portable use in food and beverage and other Industrial production applications, to monitor the hygiene status in a rapid and reliable way. It quantitatively detects ATP (adenosine triphosphate). Results are available almost immediately, allowing corrective action to be taken straightaway where necessary. The readings are displayed as the light intensity (from bioluminescence) in Relative Light Units (RLU).


Each kit contains the following items, all packed inside a padded nylon carrying bag:


  • HY-LiTE® 2 luminometer
  • Battery holder (holds 4 sealed 1.5V alkaline batteries, size Mignon LR6 AA)
  • AC mains power supply with country adapters for UK, EU, NA, and AU
  • USB connection cable
  • USB stick containing: TREND 2 data management software, User Manual, Safety Data Sheet, and Step-by-Step Guide.
The following languages are available in the HY-LiTE® 2 instrument, TREND 2 software, and User Manual: DE, EN, ES, FR, PL. The User Manual is also available in RU with EAC certification. The HY-LiTE® 2 system is compliant with DIN 10124.

Application

The HY-LiTE® 2 luminometer is primarily used to examine the quality of cleaning and sanitation processes in food and beverage production environments as well as in other Industrial applications. The HY-LiTE® 2 systems may only be used with HY-LiTE® pens.

Features and Benefits

  • Reliable and robust product
  • Easy 5-buttons operation
  • Half-automatic lid
  • Temperature compensation
  • Unique self-check of calibration
  • Advanced data management using TREND 2 software
  • Runs from AC mains or from standard AA batteries

Other Notes

For use with HY-LiTE® pens
SKU 1.30100.0301 replaced by SKU 1.30100.0001

Legal Information

HY-LITE is a registered trademark of Merck KGaA, Darmstadt, Germany

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
1.301031.301011.30895
description

For ATP measurement to assess biological contamination, Suitable for quality monitoring of cleaning processes on surfaces and in process fluids during food and beverages production as well as in other Industrial production applications.

description

Dry, sterile sampling swabs for use with HY-LiTE® ATP test kits and HY-LiTE® 2/2A luminometers.

description

Test pens and hygiene swabs for use with HY-LiTE® 2/2A luminometers

description

-

application(s)

environmental
food and beverages
industrial hygiene
industrial qc
jet fuel
surface monitoring
water monitoring

application(s)

food and beverages
surface monitoring

application(s)

food and beverages
personnel monitoring
surface monitoring

application(s)

industrial hygiene

storage temp.

no temp limit

storage temp.

2-30°C

storage temp.

2-8°C

storage temp.

2-8°C

dilution

(Hygiene monitoring)

dilution

-

dilution

-

dilution

-

product line

HY-LiTE®

product line

HY-LiTE®

product line

HY-LiTE®

product line

HY-LiTE®

Quality Level

EQ1

Quality Level

300

Quality Level

300

Quality Level

100

agency

complies with DIN 10124

agency

-

agency

-

agency

-




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters