Skip to Content
MilliporeSigma

1.15685

TLC plates, Silica gel 60 RP-18 F₂₅₄s

pkg of 25 plates, plate L × W 5 cm × 10 cm, glass support

Synonym(s):

Reverse Phase Silica Gel 60 Plates

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.21
UNSPSC Code:
41115711
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

glass support, silica gel 60 matrix

feature

binder Organic Polymer, fluorescent indicator

packaging

pkg of 25 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

5 cm × 10 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

25 Glass plates 5 x 10 cm
RP modified plates serve two purposes: act as a pilot method for HPLC and allow to choose various solvent system for special separations. RP-modified silica layers are well suited for many separation challenges that unmodified silica cannot overcome. These layers use aqueous solvent systems to separate extremely non-polar substances and analyze particular polar substances that can adapt to ion-pair chromatography. What’s more, RP-modified silica layers are less dependent on atmospheric humidity. Unlike unmodified silica, RP-phases do not exhibit catalytic activity. This makes them the plates of choice for unstable substance that tend to experience oxidative degradation.

Application

Glass TLC plates, RP-18 modified silica gel coated with flourescent indicator F254s. The RP-18 modified silica gel TLC plates come in a quantity of 25 size 5x10 cm for thin layer chromatography applications.

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 200 - 270 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testings:
A) Cholesterin test
hRf-values
- cholesterin, cholesterin test:
30 - 38
B) Steroid test
- methyltestosterone, steroid test: 21 - 31
- Reichstein S, steroid test: 50 - 60
- hydrocortisone, steroid test: 70 - 80
Typical value determined on an activated plate (120°C, 15 min)
Eluent a) aceton/ water (95/5 v/v)
Eluent b) acetonitrile/ water (70/30 v/v)

Other Notes

Replaces: 15685-1; 15685


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library