Skip to Content
MilliporeSigma
All Photos(1)

Documents

1.05534

Supelco

TLC aluminum sheets, Silica gel 60 F₂₅₄

pkg of 100 sheets, sheet L × W 5 cm × 20 cm, aluminum support

Synonym(s):

Silica Gel 60 F254 TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

aluminum support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 100 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

200 μm

sheet L × W

5 cm × 20 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

100 Aluminium sheets 5 x 20 cm

Linkage

Replaces: 5534-3; 5534

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
Pore volume(N₂-isotherm): 0.74 - 0.84 ml/g
d 50 (laserdiffraction, size distribution): 9.7 - 11.7 µm
Layer thickness: 175 - 225µm
Deviationof layer thickness per plate: ≤ 30 µm
colour test
hRf-values
- bleu viforganol, lipophile: 11 - 25
- CeresBlack G, lipophile: 34 - 48
- ceres Violet brn, lipophile: 52 - 67
separation number (colour test, lipophile): ≥ 10.5
Typical value determined on a conditioned sheet
Eluent: Toluene (45% rel. humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service