Skip to Content
MilliporeSigma

1.01076

Aluminium oxide 90 active basic (0.063-0.200 mm)

(activity stage I) for column chromatography

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115711
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

aluminum oxide (irregularly-shaped)

Quality Segment

matrix active group

Irregular-Shaped Aluminum Oxide

particle size

63-200 μm

pore size

9 nm mean pore size

pH

8.5-10.5 (20 °C, 100 g/L in H2O, slurry)

bp

2980 °C/1013 hPa

mp

2050 °C

density

4.0 g/cm3 at 20 °C

bulk density

500‑900 kg/m3

application(s)

pharma/biopharma processes
plasma purification

separation technique

normal phase

storage temp.

no temp limit

General description

A versatile sorbent for preparative chromatography exhibiting a higher pH stability

Features and Benefits

Aluminum Oxide 90 active basic provides users with:

An aluminum oxide crystal structure comprises octahedrally and tetrahedrally coordinated aluminum coupled by oxygen atoms. The surface is covered by free hydroxyl groups. There are different acidic and basic centers that result in anion and cation exchange properties. Aluminum oxide exhibits a higher pH-stability than silica gel, especially in the alkaline range and occurs in various crystal modifications resulting in different pore diameters.

Packaging

Plastic bottle

Analysis Note

Activity: I
pH-value (10 % suspension): 8.5 - 10.5
Substances extractable by water: ≤ 0.2 %
Chloride (Cl): ≤ 0.004 %
Sulfate (SO₄): ≤ 0.1 %
Speed of filtration: ≥ 0.3 ml/min
Particle size: 70 % between 0.063 - 0.200 mm
Setting of activity according to the Brockmann activity grades adjusted to a migration distance of 30 mm:
I: activity I
II: activity II
III: activity III
IV: activity IV
V: activity V


Storage Class

13 - Non Combustible Solids

wgk

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable



Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library