Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z742571

Optional tube adapter for PlateFuge Microcentrifuge

holds 96 x 0.2 mL or 8 and 12 position PCR strips

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103911
NACRES:
NB.78

feature

holds 96 x 0.2 mL or 8 and 12 position PCR strips

packaging

pack of 2 ea

manufacturer/tradename

Benchmark Scientific C2000-A02

technique(s)

PCR: suitable
centrifugation: suitable

compatibility

for use with PlateFuge Microcentrifuge

General description

PlateFuge Microplate Tube Adapter

This adapater allows for the use of 96 x 0.2ml microtubes or 8 and 12 position PCR strips for the C2000 Microplate Centrifuge.

Legal Information

PlateFuge is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service