Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z742547

Benchmark Hotplate

W × L 7.5 in. × 7.5 in., AC/DC input 230 V AC, EuroPlug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.77

material

ceramic plate

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific H4000-H-E

parameter

+4 °C temp. range (+65 °C) (operating temperature range)
60 rpm speed (1500 rpm)
80 °C temperature (380 °C)

W × D × H

8.5 in. (20 cm) × 10 in. (23 cm) × 4.5 in. (11.5 cm)

W × L

7.5 in. × 7.5 in.

plate W × L

7.1 in. (180 mm) × 7.1 in. (180 mm)

weight

9 lb (4 kg)

Looking for similar products? Visit Product Comparison Guide

General description

HOTPLATE only; no stirring option

Benchmark hotplates, stirrers and hotplate-stirrers feature an exceptionally durable, chemical resistant white ceramic work surface. Their space-efficient
design (8 X 9 in. footprint), makes them ideal for use on crowded benchtops and inside of bio-hoods.

Advanced microprocessor controls with convenient turn knobs allow quick, precise adjustment and maintenance of speed and temperature. Safety indicator LED′s on the front panel indicate when the heating and/or stirring functions have been activated. With a square 7.1 in work surface, all three models are compatible with a wide variety of popular sizes of borosilicate glass beakers, flasks, bottles and other vessels. The hotplate/magnetic stirrer model (H4000-HS) comes complete with a support rod for mounting thermometers and temperature probes.

  • Ceramic work surface, 7.1 x 7.1 in.
  • Stir speed from 60 to 1500 rpm
  • Temperature control up to 380°C
  • Three models: heat-stir, heat only or stir only


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service