Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z742540

MyTemp 65HC Digital heating and cooling incubator, includes two stainless steel shelves

AC/DC input 230 V AC, UK plug

Synonym(s):

benchmark scientific incubator, incubator with heating and cooling

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.13

material

stainless steel (shelf 12x15 inch)

feature

accuracy 0.5 °C (at 37 C)
incremental 0.1 °C
temperature uniformity± 1 °C (at 37 C)

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific H2265-HC-E-UK

parameter

0-60 °C temp. range

capacity

65 L × 2.3 ft3
(65L/2.3 cu ft)

size

15.75 in. (40 cm) × 12.75 in. (32 cm) × 19.75 in. (50 cm), interior
21.25 in. (54 cm) × 21 in. (53 cm) × 39.35 in. (99 cm), exterior

weight

117 lb (56 kg)

Looking for similar products? Visit Product Comparison Guide

General description

The myTemp 65 Incubator is designed to provide accurate and uniform temperature control from 0 to 60°C. The broad temperature range of the instrument expands the use of this incubator to both heating and cooling applications.

Features and Benefits

  • Uniform heat transfer using stainless-steel internal chamber and forced-air technology.
  • Built-in internal power outlet for shaker, rockers, etc.
  • Designed for floor standing use or on bench-tops less than 32" tall
  • Suitable for BOD and Drosophila applications.
  • Large digital display for visualizing the temperature and incubation time.
  • Provided with internal light for improved visualization of the chamber.
  • The powerful compressor maintains 0°C.
  • Supplied with two adjustable-height shelves.

Legal Information

MyTemp is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service