Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z742532

MyTemp Mini CO2 Digital Incubator, includes two stainless steel shelves

AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

benchmark scientific personal co2 incubator, co2 incubator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

description

humidity range 70 - 80%

feature

accuracy 0.1 °C (CO2 accuracy at 5%)
temperature uniformity 0.5 °C (at 37 C)

packaging

pkg of 1

manufacturer/tradename

Benchmark Scientific H2300-HC2

parameter

ambient temp. range at -10 to 55 °C

size

10.3 in. (26 cm) × 9.3 in. (23.5 cm) × 12.8 in. (32.5 cm), interior
13.2 in. (33.5 cm) × 14.5 in. (37 cm) × 18.7 in. (47.5 cm), exterior

weight

15 lb (6.5 kg)

capacity

(20L/0.7 cu ft)

Looking for similar products? Visit Product Comparison Guide

General description

At only 13 inches wide, the myTemp Mini CO2 is the smallest and most economical incubator for applications requiring CO2 gas control. Its small footprint makes the incubator ideal for use inside of biological safety cabinets, isolating sensitive cultures or for any laboratory simply trying to conserve bench space. With a thick layer of high efficiency insulation surrounding the chamber, the incubator is also ideal for transportation of cells. Once power has been disconnected, the incubator maintains temperature levels within 10% of the set parameter for up to 1 hour*. In addition
each model includes a 12V vehicle power adapter for operating the instrument in a car, boat, etc.

Both temperature and CO2 percentage are digitally adjustable and displayed in real time on the large LED control panel. This panel also features a "Cal" function, for easy in-lab calibration of the temperature or CO2. In addition, humidity (up to 80%) can be added to the chamber by inserting the included (stainless steel) humidity reservoir.

The CO2 level is constantly monitored using dual beam infrared sensing technology. In the event of a drop in CO2 , audible and visual alarms are triggered, notifying the user of the error.

Despite its small size, the incubator features a relatively large 20L chamber with the capacity for flasks and bottles up to 2 liters. Two removable, stainless-steel shelves are included. The shelves are perforated to improve airflow within the chamber.

* If disconnected from the CO2 supply, CO2 percentage decreases by approx. 1% /30 min

Legal Information

MyTemp is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service