The temperature measuring range of this item is -50 °C to +70 °C. The resolution specification is 0.1 °C with an accuracy of up to ±0.3 °C.
Z742083
Digital Exact-Temp Min/Max bottle thermometer
Ice Point
About This Item
Recommended Products
material
bottle ( Ethylene/glycol)
description
Bottle Filling: Ethylene glycol mixture
manufacturer/tradename
63801 (Ludwig Schneider)
temperature measuring range
-50-70 °C
parameter
0 °C temperature (certified)
cable L × diam.
-3 m -1 mm
Looking for similar products? Visit Product Comparison Guide
General description
The plastic bottle with liquid and precision sensor has to be placed into the device to be monitored, while the display unit
remains visible outside.
An audible alarm will sound when the temperature rises above or goes below the set temperature.
Product features
- Thermometers traceable to international standards (with certificate of conformance & accuracy: accuracy ± 0,5 °C, resolution 0,1 °C)
- Temperature units: °C or °F
- 3 display modes: maximum, minimum and ambient temperature
- Alarm function
- Alkaline battery (AAA) included
- Breakage protected PETG plastic bottles (with 30 ml ethylene glycol mixture)
- Bottles with attached magnets for easy wall or door mounting
- Individual serial number
Digital Exact-temp thermometers are calibrated with one temperature and will delivered with certificate of conformance & accuracy.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Please guide me about testing range
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service