Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z694231

Troemner Lab-Frame standard kit with stainless steel rods

small, 24 in. x 24 in.

Synonym(s):

laboratory clamps, laboratory support rods

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

size

S

manufacturer/tradename

Troemner 916197

base size

18 in.

frame W × L

24 in. × 24 in.

Looking for similar products? Visit Product Comparison Guide

General description

Standard Lab-Frame kits are available in five sizes and three lattice rod choices:
  • traditional center-less ground aluminum
  • non-corroding fiberglass
  • tough stainless steel

A range of lab-frames specifically designed to fit within laboratory fume hood include stainless steel rods. Nickel-plated connectors and lab-frame feet are standard in all kits. Lab-frame bases may be permanently mounted to bench top with screws (included).
Vertical mounting, great for glassware set ups in small laboratories where space is limited. Frame measures 24 x 24 inches (610 x 610 mm). Base is 18 inches (457 mm) wide for stability.

Components:
  • 2 in. (51 mm) rods (qty 8)
  • 18 in. (457 mm) rods (qty 2)
  • 24 in. (610 mm) rods (qty 8)
  • S-connectors (qty 18)
  • Rod end connectors (qty 4)
  • Lab-frame feet (qty 4)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service