Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z645168

IKA® MF10 basic microfine grinder drive

universal grinder, stainless steel, 6500rpm, 115V, 1/cs

Synonym(s):

grinders, grinding mills

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41101708
NACRES:
NB.74

AC/DC input

115 V AC

feature

CSA approved

packaging

pack of 1

manufacturer/tradename

IKA 0002836001

availability

not available in EU

parameter

3000-6500 rpm speed

W × H × D

320 mm × 380 mm × 300 mm

weight

9.7 kg

Looking for similar products? Visit Product Comparison Guide

General description

IKA® MF 10 Basic Microfine Grinder Drive

MF 10 basic Microfine grinder drive is a continuously operating universal grinder.

MF 10 Basic Microfine Grinder Drive features:
  • Powerful drive
  • Easy to clean working surface made of stainless steel
  • Two different grinding heads can be attached to the drive
  • Heads are easily changeable
  • Grinding heads not incl. with delivery

MF 10 Basic Microfine Grinder Drive technical data:
  • Process type: inline
  • Operating principle: cutting/impact
  • Motor rating input: 1000 W
  • Motor rating output: 500 W
  • Speed range: 3000-6500 rpm
  • Power-on time ON: 120 min
  • Power-om time OFF: 30 min
  • Milling chamber, can be cooled with water: no
  • Mill feed can be cooled in milling chamber with dry ice: yes
  • Mill feed can be cooled in milling chamber with liquid nitrogen: no
  • Dimensions (W x H x D): 320 x 380 x 300 mm
  • Weight: 9.7 kg
  • Permissible ambient temperature: 5-40°C
  • Permissible relative moisture: 80%
  • Protection class according to DIN EN 60529: IP 22
  • RS 232 interface: no
  • Analog output: no
  • Voltage: 230 / 115 V
  • Frequency: 50/60 Hz
  • Power input: 1000 W

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

A 4-step comprehensive ICP-MS workflow including sample homogenization, with standard addition calibration method, to determine heavy metals in Cannabis sativa.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service