Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z569615

KDS Legato 270 series syringe pump, push/pull

AC/DC input 100 - 240 V AC, US 3-pin plug

Synonym(s):

dosin pumps, infusion pumps, pump infusion

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

CSA approved
accuracy± 0.35%
2 channels

packaging

pack of 1 ea

manufacturer/tradename

KD Scientific 788270

parameter

-10-70 °C temp. limit (storage)
4-40 °C temp. limit (operating)

size

8.89 cm × 25.4 cm × 27.94 cm

volume

0.5-140 mL

weight

4.9 kg (10.75 lb)

General description

Push/pull syringe pump. Accomodates two syringes for infusion and two syringes for withdrawal. This model supports infusion and withdrawal simultaneously at user defined flow rates and with selectable target volumes to control the total volume pumped.

It also supports infuse only, withdraw only, infuse/withdraw/ withdraw/infuse and continuous mode. user defined flow rates with selectable target volumes.

Features and Benefits

  • Holds four syringe from 0.5 μL to 140 mL
  • High resolution color touch screen
  • Real time clock
  • Unparallel ease of use
  • Touch pad "lock" feature
  • LED light on front panel
  • Full metal chassis
  • Built in syringe table
  • Up to 75 lbs linear force
  • Advanced microstepping techniques
  • Built in RS485 interface
  • USB port
  • I/O & TTL interface
  • Continuous mode of operation
  • Spill dam

Legal Information

Legato is a trademark of KD Scientific

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service