Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z563617

Büchi® glass oven for micro distillation, B-585

temperature and time can be programmed at 3 levels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.85

AC/DC input

110 V / 230 V AC

packaging

pack of 1 ea

manufacturer/tradename

Büchi 046601

W × H × D

25.6 in. (65.0 cm) × 11.8 in. (30.0 cm) × 11.8 in. (30.0 cm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Büchi micro distillation system is ideal for drying, distilling, and the sublimation of small-volume samples from ambient temperatures up to 300°C.

Fast heating, safety, and versatility are just some of their convenient features/benefits: Transparent sample vessels let you easily observe sample reactions; stainless steel sleeves protect glassware and distillation tube.

  • Includes 3 x 20 mL ball-tube assembly, ball-tube drive unit and 60 mL rotation drying flask
  • Fast heating to 300°C in 10 min
  • Steady vacuum for difficult sample solvents
  • Shorter evaporation vessel eliminates cross-contamination and improves reproducibility
  • Transparent sample vessel for complete visibility of sample during entire process
  • Stainless steel protective sleeve ensures safety
  • Temperature regulation from 40°C to 300°C, ±5°C
  • Reaches -70°C for freeze-drying and sublimation with accessory circulator
  • For small-scale distillation from 10 mL to 60 mL
  • Rotation speed up to 50 rpm for uniform evaporation
  • User-programmable distillation profiles

Other Notes

Micro distillation applications require vacuum pumps, controllers, and a recirculating chiller.

Legal Information

Büchi is a registered trademark of Büchi Labortechnik AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service