Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z562203

Platinum evaporating dish

capacity 100 mL

Synonym(s):

evaporating dish

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.43

material

circles
platinum

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

Birmingham metals BD9

H × W

29 mm × 75.0 mm

capacity

100 mL

dish diam. × H

75 mm × 29 mm

Looking for similar products? Visit Product Comparison Guide

General description

Platinum labware has excellent resistance to acids such as acetic, hydrochloric, hydrofluoric, hydroiodic, nitric, selenic, and sulfuric, and to oxidation at high temperatures. Dishes of platinum can be cleaned by boiling in a suitable solvent. For the removal of substances which have alloyed with the surface, scour with alumina powder.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service