Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z561681

Basic tabletop plasma cleaner

AC/DC input 220 V AC, European 2-pin plug

Synonym(s):

Plasma Cleaner, Tabletop Plasma Cleaner

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42281532

feature

CE compliant: no

availability

not available in EU

H × W × D

8 in. × 10 in. × 8 in.
8.5 in. × 10 in. × 8 in.

chamber diam. × L

3 in. × 6.5 in.
3 in. × 7 in.

weight

13 lb

Looking for similar products? Visit Product Comparison Guide

General description

A compact, tabletop plasma cleaner with a redesigned hinged door and viewing window, active fan cooling and improved metering valve, suitable for nanoscale surface cleaning and activation of small samples. Plasma treatment may be applied to a wide variety of materials, including glass, semiconductors, polymers, and metals. Useful applications include surface cleaning of substrates for enhanced adhesion, plasma activation for microfluidic device fabrication, and surface chemistry modification of biomaterials and polymers.

  • Compact, tabletop unit
  • Adjustable RF power (Low, Medium, High power settings); Maximum 18W
  • 3 in. diameter x 6.5 in length Pyrex chamber (optional quartz chamber)
  • Hinged door with viewing window
  • Active fan cooling
  • 1/8" NPT metering valve to qualitatively control gas flow and chamber pressure
  • 1/8" NPT 3-way valve to quickly switch from introducing gas, venting, and isolating the chamber
  • Requires a separate vacuum pump to run the plasma process.

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service