Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z556815

Sigma-Aldrich

Aldrich® chain Benchclamp

size L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122413
NACRES:
NB.35

size

L

L × diam.

127 mm × 13 mm , arm

jaw capacity

35-280 mm

rod L

14.2 cm , extension

Looking for similar products? Visit Product Comparison Guide

General description

Corrosion resistant nickle-plated finish with chromed-brass chain. Holds large or irregular shaped objects firmly, yet gently to lab frames and rods. Quick slip-on chain connection with large, easy-to-turn adjusting knob.

NOTE: An additional clamp holder is required to attach clamps to frames or other apparatus.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Benchclamp is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service