Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z517437

Sigma-Aldrich

Aldrich® super condenser

Overall H 510 mm, joint: ST/NS 29/32

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

Joint

joint: ST/NS29/32

O.D.

42 mm

Overall H

510 mm

surface area

820 cm2

Looking for similar products? Visit Product Comparison Guide

General description

Extremely efficient condenser design combines a cold-finger, coiled, Liebig, and Vigreux condenser into one unit with a forced spiral path and a very large, water-cooled surface area.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service