Skip to Content
MilliporeSigma
All Photos(1)

Documents

Z516961

Sigma-Aldrich

Aldrich® Snyder distilling column

two sections, Joints: ST/NS 14/20 (2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

Joint

Joints: ST/NS14/20 (2)

I.D. × O.D.

9 mm × 13 mm

effective L

125 mm

Looking for similar products? Visit Product Comparison Guide

General description

Floating ball type with joints. Highly efficient column for atmospheric distillations. Effectively separates close boiling materials. One ball per section.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service